Zoro Homepage

40ftft Microfiber Dust Mop

  • Mfr # CT001

  • Zoro # G316499397


product price: $24.99
/ea

Key Features

Length
40.55 in
Color
Yellow + Black
Height
52.56 in
Material
Alu, ABS, PP, Iron
Width
10.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT001
Zoro #
G316499397
UPC #
-
Country of Origin
China

Dimensions

Length
40.55 in
Height
52.56 in
Width
10.83 in

Details

Item
Microfiber Dust Mop
Color
Yellow + Black
Material
Alu, ABS, PP, Iron

Description

Keep your floors spotless with our Microfiber Dust Mop, designed for both commercial and residential cleaning. Its wide mop head covers large areas quickly, while the ultra-soft microfiber strands attract and trap dust, dirt, and debris without scratching surfaces.


  • Microfiber pads hold more water than traditional mops for more efficient cleaning.
  • Extra-Wide Coverage: The 40-inch microfiber mop head covers large areas quickly, making it ideal for cleaning expansive spaces like warehouses, offices, and homes.
  • Superior Dust Collection: Microfiber material effectively traps dust, dirt, and pet hair, ensuring a thorough and efficient clean.
  • Durable and Washable: Reusable mop head designed for long-term use, easy to remove and machine-wash for hassle-free maintenance.
  • Swivel Design for Flexibility: 360-degree swivel head allows easy maneuvering around furniture, corners, and hard-to-reach areas.
  • Lightweight and Comfortable: Lightweight construction with an ergonomic handle ensures effortless cleaning, even during extended use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.