
45 Inch Portable Reflective Delineator Post with Hexagonal Base, 2PK
Mfr # TS003
Zoro # G116499399
product price: $44.75
/pk 2, $22.38/eaKey Features
Overall Height
45 in
Includes
Post & Base
Color
Orange/Black
Base Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS003
Zoro #
G116499399
UPC #
-
Country of Origin
China
Dimensions
Overall Height
45 in
Details
Item
Portable Reflective Delineator Post with Hexagonal Base
Includes
Post & Base
Color
Orange/Black
Base Material
Rubber
Description
High-Visibility Traffic Control-Anywhere You Need ItDesigned for quick deployment and reliable visibility, this 45-inch portable delineator post features bright reflective bands and a stable hexagonal base, ideal for guiding traffic, marking hazards, or delineating restricted zones.
- Made of stable PE, the base size is 16.5 x 16.5 inches, increasing the grounding area.
- Formed with Grab handle that makes moving these safety cones easily.
- 4-inch high intensity reflective collars are reflective when illuminated by light at night.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.