Zoro Homepage

48 in. W x 24 in. D 1-Drawer Workbench Table with Rubber Wood Tabletop

  • Mfr # WB201

  • Zoro # G416499297


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000 lbs
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Material
Steel
Includes
Rubberwood Tabletop, Table Frame
Surface Material (Top Material)
Rubber Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB201
Zoro #
G416499297
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
37.3 in
Overall Width
24 in
Overall Length
48 in

Details

Load Capacity
3000 lbs
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Material
Steel
Includes
Rubberwood Tabletop, Table Frame
Surface Material (Top Material)
Rubber Wood
Assembled/Unassembled
Unassembled
Item
Drawer Workbench Table with Rubber Wood Tabletop

Description

The 4Dock 48 in. 1-Drawer Workbench featuring a solid 48 in. x 24 in. rubberwood top, provides a spacious and sturdy surface for all your projects, whether DIY crafts, professional repairs, or heavy-duty industrial tasks. Engineered with a robust steel frame, it boasts an impressive weight capacity of 3,000 lbs. giving you the confidence to tackle even the toughest jobs. Whether you're organizing tools, assembling projects, or performing detailed work, it combines sleek design and reliable performance, making it an essential addition to any garage, workshop, or industrial space.


  • Unique design maximizes storage space underneath.
  • Robust upper shelf for reloading tools, supplies, manuals, etc.
  • Adjustable leveling feet for customizable preferences.
  • Heavy-duty design supports up to 3000 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.