Zoro Homepage

48 in. W x 24 in. D Hand Crank Adjustable Height Workbench with Rubber Wood Tabletop

  • Mfr # WB102-VN

  • Zoro # G016499178


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Adjustable Height
29-44 in
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Overall Width
24 in
Surface Material (Top Material)
Rubberwood
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB102-VN
Zoro #
G016499178
UPC #
-
Country of Origin
Viet Nam

Dimensions

Adjustable Height
29-44 in
Overall Width
24 in
Overall Length
48 in

Details

For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Surface Material (Top Material)
Rubberwood
Load Capacity
500 lbs
Item
Hand Crank Adjustable Height Workbench with Rubber Wood Tabletop
Assembled/Unassembled
Unassembled
Includes
Hand Crank, Rubberwood Tabletop, Table Frame
Frame Material
Steel

Description

Experience unmatched functionality with the 4-Dock 48 in. Hand Crank Height Adjustable Workbench, built for durability and ergonomic comfort. Featuring a sturdy 48 in. x 24 in. rubberwood tabletop, this workbench provides a compact yet spacious surface for various tasks. With an impressive 500 lbs. weight capacity, it handles heavy tools and materials effortlessly. Its height adjustment range of 29.5 in. to 44 in. ensures comfort for both sitting and standing work, while the convenient manual crank makes height changes quick and easy. Perfect for workshops, garages, and industrial spaces, this workbench combines strength, versatility, and convenience to elevate your productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.