Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in. W x 30 in. D 1-Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop

  • Mfr # WB104

  • Zoro # G616499196


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Includes
Control Panel, Rubberwood Tabletop, Table Frame
Overall Length
48 in
Overall Width
30 in
Load Capacity
500 lbs
Surface Material (Top Material)
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB104
Zoro #
G616499196
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
48 in
Overall Width
30 in
Adjustable Height
29-42 in

Details

Includes
Control Panel, Rubberwood Tabletop, Table Frame
Item
1-Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop
Load Capacity
500 lbs
Surface Material (Top Material)
Rubberwood
Frame Material
Steel
Assembled/Unassembled
Unassembled
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Upgrade your workspace with the 4-Dock 48 in. Single-Motor Electric Height Adjustable Workbench, a perfect blend of durability and smart functionality.Featuring a spacious 48 in. x 30 in. rubberwood tabletop, it provides a sturdy and reliable surface for all your tasks. With a 500 lbs. weight capacity, this workbench is built to handle heavy tools and equipment effortlessly. The height adjustment range of 29 in. to 42 in. allows for seamless transitions between sitting and standing positions, while the 0.6-in./s lift speed ensures quick and smooth adjustments. Its advanced height memory function lets you save and recall preferred settings, adding convenience to your workflow. Designed for efficiency and versatility, this workbench is your ultimate productivity partner.


  • Variety of tabletop types to choose from to meet different task needs
  • Can be easily adjusted to the appropriate height according to the needs of different people and scenes.
  • Sturdy, telescoping legs adjust from 29 to 42" high. 4 programmable heights. Push-button control.
  • The bottom can be used with a storage rack to provide greater storage space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.