
48 in. W x 30 in. D Dual Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop
Mfr # WB223
Zoro # G816499200
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Assembled/Unassembled
Unassembled
Frame Material
Steel
Load Capacity
350 lbs
Surface Material (Top Material)
Rubber Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB223
Zoro #
G816499200
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
30 in
Adjustable Height
23-48 in
Overall Length
48 in
Details
Assembled/Unassembled
Unassembled
Frame Material
Steel
Load Capacity
350 lbs
Surface Material (Top Material)
Rubber Wood
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Item
Dual Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop
Includes
Control Panel, Rubberwood Tabletop, Table Frame
Description
Elevate your workspace with the 4-Dock 48 in. Dual Motor Electric Height Adjustable Workbench, engineered for versatility, strength, and performance. Its 48 in. x 30 in. rubberwood tabletop provides a durable and spacious surface, ideal for tackling any task. With a 350 lb. weight capacity, it's built to handle heavy tools and equipment reliably. Powered by quiet and efficient dual motors, it boasts a fast lifting speed of 1.57 in./s for seamless height adjustments. The 3-stage frame design offers an impressive height range of 23 in. to 48 in. delivering unmatched ergonomic comfort for sitting or standing tasks. Equipped with an anti-collision function, it ensures safety by automatically retracting when obstacles are detected. The height memory feature allows you to save and recall preferred settings effortlessly. Designed to combine advanced functionality with rugged durability, this workbench is the ultimate workstation for any professional environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.