Zoro Homepage

48 in. W x 30 in. D Heavy Duty Workbench with Rubber Wood Tabletop

  • Mfr # WB202-4830-RB

  • Zoro # G016499154


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000 lbs
Assembled/Unassembled
Unassembled
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Material
Steel
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB202-4830-RB
Zoro #
G016499154
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
30 in
Overall Length
48 in
Adjustable Height
31-37 in

Details

Load Capacity
3000 lbs
Assembled/Unassembled
Unassembled
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Material
Steel
Item
Heavy Duty Workbench with Rubber Wood Tabletop
Includes
Rubberwood Tabletop, Table Frame
Surface Material (Top Material)
Rubberwood

Description

Transform your workspace with the 4-Dock 48 in. Heavy Duty Workbench, built for heavy-duty performance and versatility. Featuring a 48 in. x 30 in. rubberwood tabletop, it offers a sturdy, resilient surface for all your packing, assembly, and warehouse tasks. With a remarkable 3000 lb. weight capacity, this workbench is designed to handle even the heaviest loads. The adjustable steel legs, ranging from 31 in. to 37 in. height, allow you to customize your workspace for maximum ergonomic comfort. Made from durable steel, the 4-Dock 60 in. Heavy Duty Workbench provides exceptional stability and long-lasting performance, making it the perfect addition to any high-demand environment.


  • Supports 3000 lbs: Strong enough for heavy tools, equipment, and bulk materials.
  • Durable Rubberwood Top Scratch-resistant and withstands corrosive substances for long-lasting durability.
  • Adjustable steel legs offer flexibility, with heights ranging from 31 to 37 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.