Zoro Homepage

49 x 18 x 46in Heavy Duty Metal Storage Shelving

  • Mfr # GPR501

  • Zoro # G316499175


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Shelf Capacity
2500 lbs
Overall Width
49.6 in
Overall Height
46.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPR501
Zoro #
G316499175
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
49.6 in
Overall Height
46.8 in

Details

Material
Metal
Shelf Capacity
2500 lbs
Color
Black
Load Capacity
7500 lbs
Item
Heavy Duty Metal Storage Shelving

Description

4Dock Heavy Duty Metal Storage shelving built for serious storage demands, this Heavy Duty Metal Shelving Unit offers a robust solution for organizing garages, warehouses, offices, and utility rooms.Featuring a powder-coated steel frame and adjustable shelves, it supports up to 2000 lbs of evenly distributed weight, making it ideal for heavy equipment, bulk storage bins, or tools.


  • Massive Weight Capacity: Supports up to 7500 lbs total (2500 lbs per shelf), perfect for heavy-duty storage.
  • Quick Assembly: Uprights come with pre-installed support beams for faster, easier setup.
  • Adjustable Shelves: Shelf heights can be customized to fit items of various sizes.
  • Heavy-Duty Steel Frame: Built from industrial-grade steel for long-term durability.
  • Sturdy & Safe: Locking pins and 4 support straps per shelf prevent twisting or shifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.