
52 gal Trash Can with Wheels, Black/Grey, Plastic, 22.8 in
Mfr # TC007
Zoro # G916499230
product price: $107.99
/eaKey Features
Container Capacity
52 gal
Color
Black/Grey
Height
36 in
Overall Width
22.8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC007
Zoro #
G916499230
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Overall Width
22.8 in
Depth
28.7 in
Details
Container Capacity
52 gal
Item
Trash Can with Wheels
Color
Black/Grey
Material
Plastic
Description
- Durable Build: Made from weather-resistant plastic, it resists cracks, dents, and rust, ensuring long-lasting outdoor use.
- Durable Build: Made from weather-resistant plastic, it resists cracks, dents, and rust, ensuring long-lasting outdoor use.
- Practical Design: Secure lid minimizes odors and keeps pests out, promoting cleaner spaces.
- Commercial Ready: Ideal for businesses, offices, and hotels, offering efficient waste management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.