Zoro Homepage

55ftft Heavy Duty Commercial Wet Cotton Mop

  • Mfr # CT003

  • Zoro # G416499259


product price: $18.99
/ea

Key Features

Material
Iron, PP, Cotton
Color
Blue
Length
6.69 in
Height
60.24 in
Width
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT003
Zoro #
G416499259
UPC #
-
Country of Origin
China

Dimensions

Length
6.69 in
Height
60.24 in
Width
3.94 in

Details

Material
Iron, PP, Cotton
Color
Blue
Item
Wet Cotton Mop

Description

Commercial-Grade Wet Mop - Reliable Cleaning for High-Traffic AreasTackle tough messes and keep your floors sparkling clean with our Commercial-Grade Wet Mop. Built for performance and durability, this mop is ideal for daily cleaning in offices, warehouses, schools, and more.


  • Heavy Duty Commercial Wet Cotton Mop Perfect for scrubbing, damp mopping and all-purpose cleanin
  • 4-ply looped cotton yarn mop for tangle-free mopping.
  • Blended yarns provide excellent durability and absorption.
  • Telescopic iron handle measures from 44.5"-55.1"
  • The handle of mop is made of thickened stainless steel, making it more sturdy and durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.