55in W x 30in D Black Particleboard Tabletop Electric Standing Desk w/ Single-Motor and 2-Stage leg

  • Mfr # ET114-N

  • Zoro # G016499253


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Tabletop Material
Particle Board
Tabletop Color
Black
Frame Color
Black
Includes
Control Panel, Particle Board Tabletop, Table Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET114-N
Zoro #
G016499253
UPC #
-
Country of Origin
Viet Nam

Dimensions

Adjustable Height
22.8-48.4 in
Desktop Size
55 x 30 in

Details

Assembled/Unassembled
Unassembled
Item
Particleboard Tabletop Electric Standing Desk WE2 with Dual-Motor and 3-Stage leg.
Tabletop Material
Particle Board
Tabletop Color
Black
Frame Color
Black
Includes
Control Panel, Particle Board Tabletop, Table Frame
Frame Material
Steel
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Load Capacity (Lb.)
275 lbs
Noise Level
<50 db
Max. Speed
1.5-in/s
Motor Type
Dual Motors
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Type
3-Stage T-Frame

Description

Upgrade your workspace with the 4Dock WE1 Electric Standing Desk - the perfect entry-level sit-stand solution designed for home offices and minimalist setups.Featuring a quiet single motor and a smooth two-stage lifting system, the WE1 delivers reliable height adjustability at the touch of a button.Solid Construction supports up to 154 lbs 70 kg for stable lifting of monitors, laptops, and other essentials.4 Programmable Memory Presets: Save your preferred heights for quick and easy transitions throughout the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.