
55in W x 30in D Maple Particleboard Tabletop Electric Standing Desk w/ Single-Motor and 2-Stage leg
Mfr # ET114-N
Zoro # G616499189
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Load Capacity (Lb.)
155 lbs
Assembled/Unassembled
Unassembled
Frame Color
Black
Tabletop Color
Maple
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET114-N
Zoro #
G616499189
UPC #
-
Country of Origin
Viet Nam
Dimensions
Desktop Size
48 x 30 in
Adjustable Height
28-47.6 in
Details
Load Capacity (Lb.)
155 lbs
Assembled/Unassembled
Unassembled
Frame Color
Black
Tabletop Color
Maple
Frame Material
Steel
Tabletop Material
Particle Board
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Item
Particleboard Tabletop Electric Standing Desk WE1 with Single-Motor and 2-Stage leg.
Includes
Control Panel, Particle Board Tabletop, Table Frame
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Type
2-Stage T-Frame
Noise Level
<50 db
Motor Type
Single Motors
Max. Speed
0.98-in/s
Description
Upgrade your workspace with the 4Dock WE1 Electric Standing Desk - the perfect entry-level sit-stand solution designed for home offices and minimalist setups.Featuring a quiet single motor and a smooth two-stage lifting system, the WE1 delivers reliable height adjustability at the touch of a button.Solid Construction supports up to 154 lbs 70 kg for stable lifting of monitors, laptops, and other essentials.4 Programmable Memory Presets: Save your preferred heights for quick and easy transitions throughout the day.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.