
55in W x 30in D White Particleboard Tabletop Electric Standing Desk w/ Single-Motor and 2-Stage leg
Mfr # ET114-N
Zoro # G316499311
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Gray
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Tabletop Color
White
Load Capacity (Lb.)
275 lbs
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET114-N
Zoro #
G316499311
UPC #
-
Country of Origin
Viet Nam
Dimensions
Desktop Size
55 x 30 in
Adjustable Height
22.8-48.4 in
Details
Frame Color
Gray
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Tabletop Color
White
Item
Particleboard Tabletop Electric Standing Desk WE2 with Dual-Motor and 3-Stage leg.
Load Capacity (Lb.)
275 lbs
Assembled/Unassembled
Unassembled
Frame Material
Steel
Tabletop Material
Particle Board
Includes
Control Panel, Particle Board Tabletop, Table Frame
Motor Type
Dual Motors
Noise Level
<50 db
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Max. Speed
1.5-in/s
Frame Type
3-Stage T-Frame
Description
Upgrade your workspace with the 4Dock WE1 Electric Standing Desk - the perfect entry-level sit-stand solution designed for home offices and minimalist setups.Featuring a quiet single motor and a smooth two-stage lifting system, the WE1 delivers reliable height adjustability at the touch of a button.Solid Construction supports up to 154 lbs 70 kg for stable lifting of monitors, laptops, and other essentials.4 Programmable Memory Presets: Save your preferred heights for quick and easy transitions throughout the day.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.