Zoro Homepage

6 Foot Heavy Duty Portable Folding Table for 4-6 People, White

  • Mfr # FT001

  • Zoro # G716499263


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Color
White/Grey
Table Height
29.13 in
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Folded Dimensions L x W
36.22 x 29.13 in
Open Dimensions L x W
70.87 x 29.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT001
Zoro #
G716499263
UPC #
-
Country of Origin
China

Dimensions

Table Height
29.13 in
Folded Dimensions L x W
36.22 x 29.13 in
Open Dimensions L x W
70.87 x 29.13 in
Assembled Height
2.75 in

Details

Item
6 Foot Heavy Duty Portable Folding Table
Color
White/Grey
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Whether you're hosting an event, setting up a workspace, or expanding your dining area, the 6-Foot Folding Table offers the perfect combination of strength, portability, and convenience. Its foldable design and ample surface area make it a reliable choice for both indoor and outdoor use.


  • Heavy-duty Tabletop: boasts a durable tabletop, with a astonishing weight-bearing capability.
  • Stable Construction: constructed with powder-coated steel legs, reinforced with frame joint locks.
  • Portable Design: easy transportation and storage, featuring a foldable design with a side lock and handle.
  • Easy Assembly: minimal assembly is required, with the table being ready for use straight out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.