Zoro Homepage

60 in. W x 30 in. D 1-Motor Electric Adjustable Height Workbench with Particle Board

  • Mfr # WB104

  • Zoro # G516499302


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 in
Frame Material
Steel
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Load Capacity
500 lbs
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB104
Zoro #
G516499302
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
60 in
Overall Width
30 in
Adjustable Height
29-42 in

Details

Frame Material
Steel
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Load Capacity
500 lbs
Item
1-Motor Electric Adjustable Height Workbench with Particle Board
Includes
Control Panel, Particle Board Tabletop, Table Frame
Assembled/Unassembled
Unassembled
Surface Material (Top Material)
Particle Board

Description

Upgrade your workspace with the 4-Dock 60 in. Single-Motor Electric Height Adjustable Workbench, a perfect blend of durability and smart functionality.Featuring a spacious 60 in. x 30 in. Particle Board tabletop, it provides a sturdy and reliable surface for all your tasks. With a 500 lbs. weight capacity, this workbench is built to handle heavy tools and equipment effortlessly. The height adjustment range of 29 in. to 42 in. allows for seamless transitions between sitting and standing positions, while the 0.6 in./s lift speed ensures quick and smooth adjustments. Its advanced height memory function lets you save and recall preferred settings, adding convenience to your workflow. Designed for efficiency and versatility, this workbench is your ultimate productivity partner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.