63in W x 31in D Particleboard Tabletop Electric Standing Desk w/ Dual-Motor and 2-Stage leg

  • Mfr # ET123

  • Zoro # G116499160


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Gray
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Load Capacity (Lb.)
660 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET123
Zoro #
G116499160
UPC #
-
Country of Origin
Viet Nam

Dimensions

Adjustable Height
25.8-51.6 in
Desktop Size
72 x 32 in
Tabletop Size
63 in x 31 in

Details

Frame Color
Gray
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Load Capacity (Lb.)
660 lbs
Tabletop Material
Particle Board
Includes
Control Panel, Particle Board Tabletop, Table Frame
Frame Material
Steel
Item
Particleboard Tabletop Electric Standing Desk with Four-Motor and 3-Stage
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Max. Speed
1.5-in/s
Motor Type
Four Motors
Frame Type
3-Stage U-Frame
Noise Level
<50 db

Description

4Dock WE3 Electric Standing Desk is the ideal fusion of modern design, advanced functionality, and ergonomic support-perfect for home offices, creative studios, and collaborative workspaces.Dual-Motor System offer smooth, powerful height adjustments with low noise operation.LED Control Panel with 4 Memory Presets save your preferred heights for quick adjustment at the touch of a button.Anti-Collision & Child Lock Features design protects users and equipment by detecting obstacles and locking movement when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.