
6ft x 12ftft Protective Steel Guard Rail, Single Rail Post, 2 Rib
Mfr # 2R-GR06
Zoro # G716499157
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Guard Rail Mounting Style
Bolt On
Width
2.75 in
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2R-GR06
Zoro #
G716499157
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Width
2.75 in
Length
6 ft
Details
Guard Rail Mounting Style
Bolt On
Item
Protective Steel Guard Rail
Material
Steel
Color
Yellow
Description
Double Rail Guard Post - 2-Rib Steel Strength for Industrial ProtectionEnsure workplace safety with this heavy-duty Double Rail Guard Post. Designed to support two horizontal guard rails, the 2-rib steel construction offers robust protection for walkways, machinery, racking, and high-traffic areas.
- Robust Steel Construction: Made from high-strength steel to withstand forklift impacts and industrial wear.
- Double Rail Design: Provides increased height and coverage, enhancing protection for people, equipment, and infrastructure.
- 2 Rib Reinforcement: Structural ribs offer added rigidity and impact resistance.
- Powder-Coated Finish: Bright yellow coating ensures high visibility and long-lasting corrosion resistance.
- Modular Compatibility: Easily integrates with other 4Dock guard rail systems and posts for customized layouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.