Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6ft x 15ftft Protective Steel Guard Rail, Single Rail Post, 3 Rib

  • Mfr # 3R-GR06

  • Zoro # G416499266


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Guard Rail Mounting Style
Bolt On
Color
Yellow
Width
3.5 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R-GR06
Zoro #
G416499266
UPC #
-
Country of Origin
China

Dimensions

Length
6 ft
Width
3.5 in
Height
15 in

Details

Item
Protective Steel Guard Rail
Material
Steel
Guard Rail Mounting Style
Bolt On
Color
Yellow

Description

Steel Guard Rail Post - 3-Rib Single Rail Support for Maximum Impact ProtectionSecure your facility with the Protective Steel Guard Rail Single Rail Post featuring a 3-rib reinforced design. Engineered for strength and durability, this post supports a single horizontal rail and delivers robust impact resistance to protect personnel, equipment, and infrastructure.


  • Robust Steel Construction: Made from high-strength steel to withstand forklift impacts and industrial wear.
  • Double Rail Design: Provides increased height and coverage, enhancing protection for people, equipment, and infrastructure.
  • 3 Rib Reinforcement: Structural ribs offer added rigidity and impact resistance.
  • Powder-Coated Finish: Bright yellow coating ensures high visibility and long-lasting corrosion resistance.
  • Modular Compatibility: Easily integrates with other 4Dock guard rail systems and posts for customized layouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.