Zoro Homepage

72 in. L-shaped Heavy Duty Workbench with Rubber Wood Tabletop

  • Mfr # WB601L-7230-RB

  • Zoro # G916499247


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Includes
Rubberwood Tabletop, Table Frame
Adjustable Height
30-36 in
Work Surface Thickness
1 in
Surface Material (Top Material)
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB601L-7230-RB
Zoro #
G916499247
UPC #
-
Country of Origin
Viet Nam

Dimensions

Adjustable Height
30-36 in
Work Surface Thickness
1 in

Details

Assembled/Unassembled
Unassembled
Includes
Rubberwood Tabletop, Table Frame
Item
72 in. L-shaped Heavy Duty Workbench with Rubber Wood Tabletop
Surface Material (Top Material)
Rubberwood
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Material
Steel
Load Capacity
3000 lbs

Description

Transform your workspace with the 4-Dock L-Shape Heavy Duty Workbench, designed for strength, functionality, and smart space utilization. Featuring 2-durable rubberwood tabletops 72 in. x 30 in. and 42 x 30 in., its L-shaped design fully optimizes corner spaces, making it ideal for workshops, garages, and warehouses. With a 3000 lb. weight capacity, it effortlessly supports heavy tools and materials, while the built-in storage shelf keeps essentials organized and within reach. The adjustable legs, ranging from 30 in. to 36 in. ensure ergonomic comfort for any task.


  • 3000 lbs. load capacity for heavy-duty applications
  • Adjustable height (30"-36") for ergonomic flexibility
  • L-shaped design maximizes corner space in busy workspaces
  • Durable Rubberwood Top Scratch-resistant and withstands corrosive substances for long-lasting durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.