
72 in. W x 32 in. D 1-Motor Electric Adjustable Height Workbench with Particle Board
Mfr # WB104
Zoro # G816499156
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Load Capacity
500 lbs
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Includes
Control Panel, Particle Board Tabletop, Table Frame
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB104
Zoro #
G816499156
UPC #
-
Country of Origin
Viet Nam
Dimensions
Adjustable Height
29-42 in
Overall Length
72 in
Overall Width
32 in
Details
Frame Material
Steel
Item
1-Motor Electric Adjustable Height Workbench with Particle Board
Load Capacity
500 lbs
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Includes
Control Panel, Particle Board Tabletop, Table Frame
Assembled/Unassembled
Unassembled
Surface Material (Top Material)
Particle Board
Description
Upgrade your workspace with the 4-Dock 72 in. Single-Motor Electric Height Adjustable Workbench, a perfect blend of durability and smart functionality.Featuring a spacious 72 in. x 32 in. Particle Board tabletop, it provides a sturdy and reliable surface for all your tasks. With a 500 lbs. weight capacity, this workbench is built to handle heavy tools and equipment effortlessly. The height adjustment range of 29 in. to 42 in. allows for seamless transitions between sitting and standing positions, while the 0.6 in./s lift speed ensures quick and smooth adjustments. Its advanced height memory function lets you save and recall preferred settings, adding convenience to your workflow. Designed for efficiency and versatility, this workbench is your ultimate productivity partner.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.