72 in. W x 32 in. D Dual Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop

  • Mfr # WB223

  • Zoro # G316499199


product price: $598.99
/ea
Free Shipping & Returns

Key Features

For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Assembled/Unassembled
Unassembled
Adjustable Height
23-48 in
Includes
Control Panel, Rubberwood Tabletop, Table Frame
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB223
Zoro #
G316499199
UPC #
-
Country of Origin
Viet Nam

Dimensions

Adjustable Height
23-48 in
Overall Length
72 in
Overall Width
32 in

Details

For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Assembled/Unassembled
Unassembled
Includes
Control Panel, Rubberwood Tabletop, Table Frame
Frame Material
Steel
Load Capacity
350 lbs
Surface Material (Top Material)
Rubberwood
Item
Dual Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop

Description

Elevate your workspace with the 4-Dock 72 in. Dual Motor Electric Height Adjustable Workbench, engineered for versatility, strength, and performance. Its 72 in. x 32 in. rubberwood tabletop provides a durable and spacious surface, ideal for tackling any task. With a 350 lb. weight capacity, it's built to handle heavy tools and equipment reliably. Powered by quiet and efficient dual motors, it boasts a fast lifting speed of 1.57-in./s for seamless height adjustments. The 3-stage frame design offers an impressive height range of 23 in. to 48 in. delivering unmatched ergonomic comfort for sitting or standing tasks. Equipped with an anti-collision function, it ensures safety by automatically retracting when obstacles are detected. The height memory feature allows you to save and recall preferred settings effortlessly. Designed to combine advanced functionality with rugged durability, this workbench is the ultimate workstation for any professional environment.


  • Effortless height adjustment with user-friendly hand crank design
  • Strong frame ensures stability for heavy-duty tasks and 500 lbs load capacity.
  • Space-Saving Design – Compact size with ample workspace.
  • Cost-Effective & Energy-Free – No electricity required, budget-friendly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.