72 in. W x 36 in. D 4-Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop

  • Mfr # WB223R(IB)

  • Zoro # G716499256


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
700 lbs
Includes
Control Panel, Rubberwood Tabletop, Table Frame
Assembled/Unassembled
Unassembled
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB223R(IB)
Zoro #
G716499256
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Length
72 in

Details

Load Capacity
700 lbs
Includes
Control Panel, Rubberwood Tabletop, Table Frame
Assembled/Unassembled
Unassembled
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Surface Material (Top Material)
Rubberwood
Item
4-Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop
Frame Material
Steel

Description

Upgrade your professional workspace with the market's top-tier 4-Dock 72 in. 4-Motor Electric Height Adjustable Workbench, designed for heavy-duty performance and unparalleled stability. Featuring a durable 72 in. x 36 in. rubberwood tabletop, it provides a robust and spacious surface for even the most demanding tasks. With a remarkable 700 lbs. weight capacity, this workbench handles heavy tools and equipment effortlessly. Powered by quiet and reliable 4-motor technology, it ensures smooth and stable height adjustments at a speed of 0.55-in./s. The 3-stage frame offers an extended height range of 24 in. to 49 in. delivering ergonomic comfort for all working positions. Its advanced anti-collision function guarantees safety by retracting upon detecting obstacles, and the height memory feature allows you to save and recall preferred settings with ease. The 4-leg design ensures exceptional stability, even during height adjustments or at maximum height. Perfect for industrial applications, this workbench is a blend of strength, functionality, and precision.


  • Powered by FOUR high-performance electric motors, operating with utmost silence
  • Easily adjust from 24 to 49 inches with four programmable presets and push-button controls for perfect posture.
  • 700 lbs. Heavy-Duty Capacity. Strong enough for heavy tools, equipment, and bulk materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.