72 in. W x 36 in. D 6-Leg Heavy Duty Workbench with Rubber Wood Tabletop

  • Mfr # WB601-7236-RB

  • Zoro # G416499303


product price: $373.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Surface Material (Top Material)
Rubberwood
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Assembled/Unassembled
Unassembled
Work Surface Thickness
1 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB601-7236-RB
Zoro #
G416499303
UPC #
-
Country of Origin
Viet Nam

Dimensions

Work Surface Thickness
1 in
Overall Width
36 in
Overall Length
72 in
Adjustable Height
30-36 in

Details

Surface Material (Top Material)
Rubberwood
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Assembled/Unassembled
Unassembled
Frame Material
Steel
Item
6-Leg Heavy Duty Workbench with Rubber Wood Tabletop
Includes
Rubberwood Tabletop, Table Frame
Load Capacity
3000 lbs

Description

Supports 3000 lbs: Strong enough for heavy tools, equipment, and bulk materials.Reinforced Six-Leg Frame-Provides extra stability for heavy loads and eliminates wobbling.Durable Rubberwood Top- Scratch-resistant and withstands corrosive substances for long-lasting durability.Adjustable Height 30-36- Ergonomic comfort for every task.


  • Supports 3000 lbs: Strong enough for heavy tools, equipment, and bulk materials.
  • Reinforced Six-Leg FrameProvides extra stability for heavy loads and eliminates wobbling.
  • Durable Rubberwood Top Scratch-resistant and withstands corrosive substances for long-lasting durability.
  • Adjustable Height (30"-36") Ergonomic comfort for every task

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.