Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 in. W x 36 in. D Dual Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop

  • Mfr # WB112Q

  • Zoro # G016499314


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72 in
Includes
Control Panel, Rubberwood Tabletop, Table Frame
Assembled/Unassembled
Unassembled
Frame Material
Steel
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB112Q
Zoro #
G016499314
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
72 in
Adjustable Height
29-48 in
Overall Width
36 in

Details

Includes
Control Panel, Rubberwood Tabletop, Table Frame
Assembled/Unassembled
Unassembled
Frame Material
Steel
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Surface Material (Top Material)
Rubberwood
Item
D Dual Motor Electric Adjustable Height Workbench with Rubber Wood Tabletop
Load Capacity
300 lbs

Description

Redefine your workspace with the 4-Dock 72 in. Dual Motor Electric Height Adjustable Workbench, engineered for ultimate stability and functionality. Featuring a robust 72 in. x 36 in. rubberwood tabletop, it provides a spacious and durable surface for all your projects. With a 300 lbs. weight capacity, this workbench reliably supports heavy tools and equipment. Powered by quiet dual motors, it offers a smooth lifting speed of 1-in./s, while the height range of 29 in. to 48 in. ensures ergonomic comfort for sitting or standing tasks. The 4-leg design enhances stability, making it ideal for demanding work environments. Safety is prioritized with an anti-collision function that retracts when obstacles are detected, and the height memory feature allows for effortless operation. Combining strength, safety, and advanced functionality, this workbench is a dependable partner for any professional workspace.


  • Durable Rubberwood Top Scratch-resistant and withstands corrosive substances for long-lasting durability.
  • The lifting device is driven by double motors, stable and efficient.
  • The unique structural design of four legs and fixed beams provides greater stability.
  • Advanced Anti-collision protection prevents desks from colliding with objects underneath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.