Zoro Homepage

8ft x 12ftft Protective Steel Guard Rail, Single Rail Post, 2 Rib

  • Mfr # 2R-GR08

  • Zoro # G416499150


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Guard Rail Mounting Style
Bolt On
Width
2.75 in
Height
12 in
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2R-GR08
Zoro #
G416499150
UPC #
-
Country of Origin
China

Dimensions

Length
8 ft
Width
2.75 in
Height
12 in

Details

Guard Rail Mounting Style
Bolt On
Item
Protective Steel Guard Rail
Material
Steel
Color
Yellow

Description

Double Rail Guard Post - 2-Rib Steel Strength for Industrial ProtectionEnsure workplace safety with this heavy-duty Double Rail Guard Post. Designed to support two horizontal guard rails, the 2-rib steel construction offers robust protection for walkways, machinery, racking, and high-traffic areas.


  • Robust Steel Construction: Made from high-strength steel to withstand forklift impacts and industrial wear.
  • Double Rail Design: Provides increased height and coverage, enhancing protection for people, equipment, and infrastructure.
  • 2 Rib Reinforcement: Structural ribs offer added rigidity and impact resistance.
  • Powder-Coated Finish: Bright yellow coating ensures high visibility and long-lasting corrosion resistance.
  • Modular Compatibility: Easily integrates with other 4Dock guard rail systems and posts for customized layouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.