94 in. W x 48 in. D 6-Leg Heavy Duty Workbench with Rubber Wood Tabletop

  • Mfr # WB601-9648-RB

  • Zoro # G316499281


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Surface Material (Top Material)
Rubberwood
Overall Width
48 in
Frame Material
Steel
Adjustable Height
30-36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB601-9648-RB
Zoro #
G316499281
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Adjustable Height
30-36 in
Overall Length
96 in
Work Surface Thickness
1 in

Details

Item
6-Leg Heavy Duty Workbench with Rubber Wood Tabletop
Assembled/Unassembled
Unassembled
Surface Material (Top Material)
Rubberwood
Frame Material
Steel
Load Capacity
3000 lbs
Includes
Rubberwood Tabletop, Table Frame
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

The 6-Leg Heavy-Duty Workbench is the ultimate solution for professionals seeking durability, stability, and versatility in their workspace. Built with a robust steel frame and reinforced crossbars, it delivers exceptional strength to handle heavy machinery and demanding tasks in industrial environments. The 96 in. spacious work surface, crafted to resist scratches, impacts, and corrosive substances, offers ample room for multitasking and organizing tools. Designed for adaptability, the workbench features adjustable leveling feet, allowing you to customize it to your workflow. Its powder-coated finish ensures resistance to rust and wear, promising long-term reliability. Ideal for automotive repair shops, manufacturing, and DIY projects, this workbench supports heavy-duty applications with ease.


  • 3000 lbs. load capacity for heavy-duty applications
  • Adjustable height (30"-36") for ergonomic flexibility
  • L-shaped design maximizes corner space in busy workspaces
  • Durable Rubberwood Top Scratch-resistant and withstands corrosive substances for long-lasting durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.