Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI A2 Cut Resistant Glove, , M 3 PK

  • Mfr # WG010-M

  • Zoro # G716499225


product price: $15.99
/pk 3, $5.33/ea

Key Features

Glove Size
M
Color
Gray/Green
Thickness
13 gauge
Glove Materials
PU,HPPE/Glass Fiber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG010-M
Zoro #
G716499225
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 gauge

Details

Item
ANSI A2 Cut Resistant Glove
Color
Gray/Green
Glove Materials
PU,HPPE/Glass Fiber Blend

Description

HPPE Glass Fiber Blended Cut Resistant Gloves - Reliable Protection Without Compromising ComfortDesigned to meet the demands of high-risk work environments, these gloves combine high-performance polyethylene HPPE with glass fiber for exceptional cut resistance while maintaining a lightweight, breathable feel.


  • HPPE & Glass Fiber Blend: High-performance polyethylene (HPPE) combined with glass fiber delivers ANSI Level 5 cut resistance without sacrificing comfort.
  • Excellent Durability: Resistant to abrasions and tearing perfect for environments where sharp tools or materials are handled
  • Breathable Liner: Lightweight and flexible to reduce hand fatigue during long hours of wear.
  • Ergonomic Fit: Seamless knit design molds to the natural shape of the hand for better dexterity and grip control.
  • Touchscreen Compatible: Allows use of mobile devices or screens without removing gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.