Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI A4 Cut Resistant Glove, , L 3 PK

  • Mfr # WG011-L

  • Zoro # G816499309


product price: $15.99
/pk 3, $5.33/ea

Key Features

Glove Size
L
Color
Orange/Brown
Thickness
13 gauge
Glove Materials
PU,HPPE/Glass Fiber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG011-L
Zoro #
G816499309
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 gauge

Details

Item
ANSI A4 Cut Resistant Glove
Color
Orange/Brown
Glove Materials
PU,HPPE/Glass Fiber Blend

Description

High Elastic Nylon & Glass Fiber Cut Resistant Gloves - Flexible Protection for Precision WorkBuilt for precision, comfort, and safety, these gloves combine high-elastic nylon with glass fiber to deliver dependable cut resistance without compromising flexibility or touch sensitivity.


  • High Elastic Nylon + Glass Fiber Blend: Combines stretchable nylon with durable glass fiber for a snug, flexible fit and ANSI Cut Level 5 protection
  • Precision Handling: The lightweight design allows for superior dexterity and tactile sensitivity, ideal for detail-oriented tasks.
  • Breathable Knit Construction: Keeps hands cool and comfortable during extended wear.
  • Ergonomic Fit: Seamless knit reduces hand fatigue while ensuring a secure grip.
  • Reusable & Long-Lasting: Engineered to withstand repeated use in rugged environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.