
ANSI A4 Cut Resistant Glove, , XL 3 PK
Mfr # WG010-XL
Zoro # G316499267
product price: $15.99
/pk 3, $5.33/eaKey Features
Glove Size
XL
Color
Gray/Yellow
Thickness
13 gauge
Glove Materials
PU,HPPE/Glass Fiber Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG010-XL
Zoro #
G316499267
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 gauge
Details
Item
ANSI A4 Cut Resistant Glove
Color
Gray/Yellow
Glove Materials
PU,HPPE/Glass Fiber Blend
Description
HPPE Glass Fiber Blended Cut Resistant Gloves - Reliable Protection Without Compromising ComfortDesigned to meet the demands of high-risk work environments, these gloves combine high-performance polyethylene HPPE with glass fiber for exceptional cut resistance while maintaining a lightweight, breathable feel.
- HPPE & Glass Fiber Blend: High-performance polyethylene (HPPE) combined with glass fiber delivers ANSI Level 5 cut resistance without sacrificing comfort.
- Excellent Durability: Resistant to abrasions and tearing perfect for environments where sharp tools or materials are handled
- Breathable Liner: Lightweight and flexible to reduce hand fatigue during long hours of wear.
- Ergonomic Fit: Seamless knit design molds to the natural shape of the hand for better dexterity and grip control.
- Touchscreen Compatible: Allows use of mobile devices or screens without removing gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.