
Caution Wet Floor Warning Sign - 2 Sided, 24.02 in Height, 12 in Width, PP
Mfr # FS001
Zoro # G116499177
product price: $14.99
/eaKey Features
Thickness
1.38 in
Width
12 in
Height
24.02 in
Sign Background Color
Yellow
Sign Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS001
Zoro #
G116499177
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.38 in
Width
12 in
Height
24.02 in
Details
Item
Caution Wet Floor Warning Sign - 2 Sided
Sign Background Color
Yellow
Sign Material
PP
Description
Stay Safe. Stay Aware.The FS001-DK Wet Floor Sign is a must-have safety tool for any commercial, industrial, or public space. Featuring bold text and universal symbols, this bright yellow, foldable sign clearly warns of slippery conditions to prevent accidents and liability.
- Bold "Caution Wet Floor" Warning, Highly visible yellow background with bilingual (English/Spanish) text and graphic for clear communication.
- Durable, Lightweight Plastic Construction Sturdy yet easy to carry and set up quickly in high-traffic areas.
- Folding A-Frame Design Opens easily and folds flat for convenient storage and transport.
- Slip-Resistant Base Stable design helps prevent tipping, even on slick or uneven surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.