
Diamond-Plate Anti Fatigue Mats, 36 in L x 3ft W, 0.59 in Thickness, PVC, Foam, Diamond Plate
Mfr # MAT012
Zoro # G616499158
product price: $34.99
/eaKey Features
Thickness
0.59 in
Surface Material
PVC, Foam
Mat Surface Pattern
Diamond Plate
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Color
Black+Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT012
Zoro #
G616499158
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.59 in
Length
36 in
Width
3ft
Details
Surface Material
PVC, Foam
Mat Surface Pattern
Diamond Plate
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Color
Black+Yellow
Item
Diamond-Plate Anti Fatigue Mats
Description
Engineered for environments where long hours on your feet are the norm, this Diamond Plate Anti-Fatigue Mat combines industrial-grade durability with all-day standing comfort. Ideal for warehouses, assembly lines, workshops, and garages.
- Thick ergonomic foam core reduces fatigue by providing cushioning that promotes better posture and circulation during extended standing.
- Heavy-duty vinyl top resists abrasion, chemicals, and wear, making it ideal for industrial and commercial use.
- Minimize trip hazards and allow smooth transitions from floor to mat, enhancing safety.
- Textured underside helps keep the mat securely in place, reducing the risk of slips and trips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.