
Diamond-Plate Anti Fatigue Mats, 36 in L x 5 ft W, 0.59 in Thickness, PVC, Foam, Diamond Plate
Mfr # MAT013
Zoro # G616499233
product price: $74.99
/eaKey Features
Mat Surface Pattern
Diamond Plate
Thickness
0.59 in
Surface Material
PVC, Foam
Length
36 in
Color
Black+Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT013
Zoro #
G616499233
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.59 in
Width
5 ft
Length
36 in
Details
Mat Surface Pattern
Diamond Plate
Surface Material
PVC, Foam
Color
Black+Yellow
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Item
Diamond-Plate Anti Fatigue Mats
Description
Engineered for environments where long hours on your feet are the norm, this Diamond Plate Anti-Fatigue Mat combines industrial-grade durability with all-day standing comfort. Ideal for warehouses, assembly lines, workshops, and garages.
- Thick ergonomic foam core reduces fatigue by providing cushioning that promotes better posture and circulation during extended standing.
- Heavy-duty vinyl top resists abrasion, chemicals, and wear, making it ideal for industrial and commercial use.
- Minimize trip hazards and allow smooth transitions from floor to mat, enhancing safety.
- Textured underside helps keep the mat securely in place, reducing the risk of slips and trips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.