
Disposable Microfiber Cleaning Rags, 24PK
Mfr # MT002
Zoro # G816499163
product price: $11.99
/pk 24, $0.50/eaKey Features
Width
12 in
Length
12 in
Material
88% Polyester and 13% Cotton
Cleaning Cloth Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT002
Zoro #
G816499163
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Length
12 in
Details
Material
88% Polyester and 13% Cotton
Item
Disposable Microfiber Cleaning Rags
Cleaning Cloth Color
Blue
Description
Disposable Cleaning Rags - 24 Count BagTackle everyday messes with ease using these high-absorbency disposable cleaning rags. Designed for convenience and efficiency, they're perfect for quick cleanups in any environment.
- Highly Absorbent: Made from premium microfiber, these disposable rags effectively soak up spills and trap dust for thorough cleaning.
- Versatile Usage: Ideal for various surfaces, including glass, wood, and stainless steel, perfect for kitchens, offices, and industrial settings.
- Convenient and Hygienic: Single-use design ensures a fresh, clean rag every time, reducing the risk of cross-contamination.
- Lint-Free Performance: Leaves surfaces streak-free and spotless, making them perfect for delicate cleaning tasks like mirrors and screens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.