Zoro Homepage

Disposable Microfiber Cleaning Rags, 50PK

  • Mfr # MT001

  • Zoro # G516499173


product price: $15.99
/pk 50, $0.32/ea

Key Features

Width
12 in
Material
88% Polyester and 12% Cotton
Cleaning Cloth Color
Blue
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT001
Zoro #
G516499173
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
12 in

Details

Material
88% Polyester and 12% Cotton
Cleaning Cloth Color
Blue
Item
Disposable Microfiber Cleaning Rags

Description

Disposable Cleaning Rags - 50 Count boxTackle everyday messes with ease using these high-absorbency disposable cleaning rags. Designed for convenience and efficiency, they're perfect for quick cleanups in any environment.


  • Highly Absorbent: Made from premium microfiber, these disposable rags effectively soak up spills and trap dust for thorough cleaning.
  • Versatile Usage: Ideal for various surfaces, including glass, wood, and stainless steel, perfect for kitchens, offices, and industrial settings.
  • Convenient and Hygienic: Single-use design ensures a fresh, clean rag every time, reducing the risk of cross-contamination.
  • Lint-Free Performance: Leaves surfaces streak-free and spotless, making them perfect for delicate cleaning tasks like mirrors and screens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.