Zoro Homepage

Drafting Chair Tall Office Chair with Adjustable Footrest

  • Mfr # YZ237

  • Zoro # G916499384


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Width
25.6 in
Color
Black
Frame Material
Nylon
Height Range
40.1-46.4 in
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YZ237
Zoro #
G916499384
UPC #
-
Country of Origin
China

Dimensions

Width
25.6 in
Height Range
40.1-46.4 in
Seat Height Range
18.1-24.4 in

Details

Color
Black
Frame Material
Nylon
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Color
Black
Item
Drafting Chair Tall Office Chair with Adjustable Footrest
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

The OC2 Ergonomic Drafting Chair is built to support professionals who work at elevated surfaces-perfect for architects, designers, and sit-stand desk users. Featuring a breathable mesh back, contoured seat cushion, and adjustable foot ring, the OC2 delivers all-day comfort and ergonomic support.


  • Padded, adjustable seat height from 40.1 to 46.4 inch.
  • 90° flip-up armrests.
  • Skin-friendly soft and breathable cushion.
  • Includes adjustable footring accommodate any size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.