Zoro Homepage

Dual Monitor Stand Support Max 32 Inch, 4.4, 19.8 Lbs Screen

  • Mfr # DLB851D2

  • Zoro # G916499308


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Weight Capacity
4.4-19.8 lbs
Color
Black
Material
Steel
Max. Extension
38.19 in
Max. Height
17.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLB851D2
Zoro #
G916499308
UPC #
-
Country of Origin
China

Dimensions

Max. Height
17.91 in
Screen Size Range
17-32 in

Details

Weight Capacity
4.4-19.8 lbs
Color
Black
Material
Steel
Max. Extension
38.19 in
Supported VESA
100 x 100-/ 75 x 75
Instruction
Gas Spring
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Rotation
360°
For Use With
workbench, office workstations, standing desks,
Item
Dual Monitor Stand WMA8D Support Max 32 Inch, 4.4 - 19.8 Lbs Screen

Description

Elevate your dual-screen setup with the 4Dock WMA8D Dual Monitor Stand, designed for serious multitaskers. Whether you're working, designing, coding, or gaming, this gas spring monitor arm offers superior flexibility, smooth adjustment, and a clean, modern aesthetic to boost performance and comfort.Full flexibility with a 360° screen rotation.Suitable for 17-32" monitors with Vesa pattern 75x75 and 100x100.


  • Sturdy Instruction: Aluminum housing. The gas spring provides a complete spectrum of motion.
  • Two desktop installation methods: C-clamp or grommet base, ensuring stability and security.
  • Full flexibility with a 360° screen rotation.
  • Suitable for 17-32" monitors with Vesa pattern 75x75 and 100x100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.