Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Latex Coated Glove, Blue/Brown, L 12 PK

  • Mfr # WG001-L

  • Zoro # G116499184


product price: $14.99
/pk 12, $1.25/ea

Key Features

Color
Blue/Brown
Thickness
13 gauge
Glove Materials
Polyester, Foam Latex
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG001-L
Zoro #
G116499184
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 gauge

Details

Item
Foam Latex Coated Glove
Color
Blue/Brown
Glove Materials
Polyester, Foam Latex
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Foam Latex Coated Work Gloves - Comfortable Grip & Durable ProtectionEngineered for performance and comfort, these foam latex coated gloves are ideal for handling tasks that require a secure grip and hand protection. The breathable liner and textured coating provide excellent dexterity and durability.


  • Lightweight polyester liner for comfort., Highly elastic material.
  • Adding a finish texture such as foam or crinkle also helps enhance grip.
  • Knit wrist helps prevent dirt and debris from entering the glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.