Zoro Homepage

General Purpose Hi-Vis Safety Vest, 10PK

  • Mfr # SV002

  • Zoro # G716499393


product price: $23.99
/pk 10, $2.40/ea

Key Features

Size
One Size Fit All
Color
Fluorescent Green
Material
Polyester Mesh
Closure Type
Velcro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV002
Zoro #
G716499393
UPC #
-
Country of Origin
China

Dimensions

Size
One Size Fit All

Details

Color
Fluorescent Green
Material
Polyester Mesh
Closure Type
Velcro
Item
Hi-Vis Safety Vest

Description

Affordable, essential protection for low-risk environments.This general-purpose high-visibility vest enhances safety by making the wearer more visible in a variety of workplace or event settings. Designed for comfort and convenience, it's made of lightweight mesh fabric and features a simple hook-and-loop front closure-perfect for quick, on-the-go use.


  • Enhanced Visibility: High-visibility fluorescent color with reflective striping improves daytime and nighttime recognition.
  • Lightweight Design: Made from breathable mesh polyester for comfort and airflow during extended wear.
  • Easy On/Off: Hook-and-loop (Velcro) front closure ensures quick and simple use over any clothing.
  • One Size Fits Most: Generous cut accommodates layering and fits a wide range of body types
  • Cost-Effective Choice: Perfect for short-term use, visitor safety, or general site requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.