Heat Gun with 4 Nozzles, 120 V, Mode 1: 104℉, Mode 2: 104-662℉, Mode 3: 104-932℉ Temp. Setting

  • Mfr # HG001

  • Zoro # G016501031


product price: $24.99
/ea

Key Features

Voltage
120 V
Temp. Settings
Mode 1: 104℉, Mode 2: 104-662℉, Mode 3: 104-932℉
Watts
1500W
Airflow Settings
Mode 1: 280L/min, Mode 2: 280L/min, Mode 3: 480L/min
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG001
Zoro #
G016501031
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Seat Depth
15.2 in
Cord Length
5.9 ft
Width
8 in
Length
11 in

Details

Voltage
120 V
Item
Heat Gun with 4 Nozzles
Temp. Settings
Mode 1: 104℉, Mode 2: 104-662℉, Mode 3: 104-932℉
Watts
1500W
Airflow Settings
Mode 1: 280L/min, Mode 2: 280L/min, Mode 3: 480L/min
Hz
60 hz
Color
Red & Black
Material
Plastic

Description

Precision Heating Tool for Industrial & DIY UseTackle a wide range of heating tasks with the 4Dock Heat Gun GW011. Designed for durability and performance, this heat gun delivers adjustable temperature settings and strong airflow to meet the needs of professionals and DIYers alike.


  • Versatile Use: Handles multiple tasks like loosening bolts, heat-shrinking, removing flooring, and thawing pipes.
  • Precise Temperature Control: Adjustable from 104°F to 932°F to suit various needs.
  • Powerful Airflow: Three airflow settings, maxing out at 480L/min for fast efficiency.
  • Safety Certified: Four nozzles for different environments, UL certified for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.