
Heavy Duty Broom and Dustpan Set with Windproof Cover
Mfr # CT004
Zoro # G716499386
product price: $25.39
/eaKey Features
Block Color
Yellow
Bristle Color
Black
Block Width
13.5 in
Includes
Broom & Dust Pan Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT004
Zoro #
G716499386
UPC #
-
Country of Origin
China
Dimensions
Block Width
13.5 in
Details
Item
Broom and Dustpan Set with Windproof Cover
Block Color
Yellow
Bristle Color
Black
Includes
Broom & Dust Pan Set
Description
Heavy-Duty Broom & Dustpan Set with Windproof Cover - Clean Smarter, Not HarderTake on messes big and small with this commercial-grade broom and dustpan set-engineered for durability, ease of use, and superior debris capture.
- Heavy-Duty Durability: Built with robust materials, this broom and dustpan set withstands daily use, perfect for home, office, or industrial cleaning.
- Windproof Dustpan Cover: Features a secure cover to prevent debris from blowing away, ensuring a clean and mess-free disposal experience.
- Ergonomic Design: The broom's long, comfortable handle minimizes bending, while the dustpan's upright design allows easy, hands-free operation.
- Efficient Sweeping: Stiff, angled bristles capture fine dust and larger debris effectively, providing a thorough clean on various surfaces.
- Compact and Space-Saving: The set is designed for easy storage, with the broom clipping neatly onto the dustpan to save space and keep your cleaning tools organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.