High Back Ergonomic Mesh Office Chair with Clothes Hanger, 17.7-21.7 in Height, Mesh, Black

  • Mfr # YZ102

  • Zoro # G716499232


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Frame Material
Nylon
Weight Capacity
330 lbs
Width
25.2 in
Seat Height Range
17.7-21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YZ102
Zoro #
G716499232
UPC #
-
Country of Origin
China

Dimensions

Width
25.2 in
Seat Height Range
17.7-21.7 in
Height Range
45.3-52 in

Details

Item
High Back Ergonomic Mesh Office Chair with Clothes Hanger
Seat Material
Mesh
Frame Material
Nylon
Weight Capacity
330 lbs
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Color
Black
Tilt Angle
90-130°
Arm Material
PU
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Upgrade your workspace with the OC1 Ergonomic Office Chair, engineered for comfort, style, and support. Featuring a breathable mesh back, adjustable lumbar support, and a high-resilience seat cushion, this chair ensures Optimal posture and reduced fatigue throughout your workday.


  • PU flip-up armrests conform to your body.
  • Adjustable lifting headrest and hanger.
  • Four-level tilt tension lockable line control mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.