
Industrial Disposable Nitrile Glove, 3 mil Palm, Nitrile, L, 100 PK, Blue
Mfr # DG001-L
Zoro # G916499162
product price: $9.99
/pk 100, $0.10/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Finger Thickness
4.7 mil
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG001-L
Zoro #
G916499162
UPC #
-
Country of Origin
China
Dimensions
Size
L
Palm Thickness
3 mil
Finger Thickness
4.7 mil
Details
Item
Industrial Disposable Nitrile Glove
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Description
Industrial Disposable Nitrile Gloves - Tough Protection for Demanding JobsEngineered for strength, comfort, and chemical resistance, these industrial-grade nitrile gloves offer reliable hand protection for heavy-duty tasks across various industries.
- Durable and Tough: Industrial-grade nitrile gloves with exceptional puncture and tear resistance, designed to handle heavy-duty tasks.
- Enhanced Grip: Textured fingertips provide a secure grip, even when handling wet or oily objects, ensuring precision and safety.
- Chemical and Oil Resistant: Offers superior protection against a wide range of chemicals, oils, and solvents, ideal for industrial and laboratory use.
- Latex-Free and Hypoallergenic: Made from 100% nitrile, these gloves are latex-free, reducing the risk of allergies and skin irritation.
- Convenient Bulk Packaging: A pack of 100 gloves ensures ample supply for high-volume usage, making it perfect for workplaces and professional environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.