Industrial Disposable Nitrile Glove, 3 mil Palm, Nitrile, XL, 100 PK, Blue

  • Mfr # DG001-XL

  • Zoro # G316499304


product price:  $9.99
/pk 100, $0.10/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Latex-Free
Latex-Free
Finger Thickness
4.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG001-XL
Zoro #
G316499304
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3 mil
Finger Thickness
4.7 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Latex-Free
Latex-Free
Cuff Style
Beaded

Description

Industrial Disposable Nitrile Gloves - Tough Protection for Demanding JobsEngineered for strength, comfort, and chemical resistance, these industrial-grade nitrile gloves offer reliable hand protection for heavy-duty tasks across various industries.


  • Durable and Tough: Industrial-grade nitrile gloves with exceptional puncture and tear resistance, designed to handle heavy-duty tasks.
  • Enhanced Grip: Textured fingertips provide a secure grip, even when handling wet or oily objects, ensuring precision and safety.
  • Chemical and Oil Resistant: Offers superior protection against a wide range of chemicals, oils, and solvents, ideal for industrial and laboratory use.
  • Latex-Free and Hypoallergenic: Made from 101% nitrile, these gloves are latex-free, reducing the risk of allergies and skin irritation.
  • Convenient Bulk Packaging: A pack of 101 gloves ensures ample supply for high-volume usage, making it perfect for workplaces and professional environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.