Industrial Disposable Vinyl Glove, 3 mil Palm, Vinyl, L, 100 PK, Clear

  • Mfr # DG002-L

  • Zoro # G116499306


product price:  $8.99
/pk 100, $0.09/ea

Key Features

Material
Vinyl
Palm Thickness
3 mil
Color
Clear
Latex-Free
Latex-Free
Finger Thickness
4.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG002-L
Zoro #
G116499306
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3 mil
Finger Thickness
4.7 mil

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Latex-Free
Latex-Free
Cuff Style
Beaded

Description

Industrial Disposable Vinyl Gloves - Reliable, Cost-Effective ProtectionDesigned for light-duty tasks that require hygiene and protection, these vinyl gloves provide a dependable barrier against contaminants in a wide range of professional settings.


  • Versatile Use: Industrial-grade disposable vinyl gloves suitable for food processing, cleaning, industrial tasks, and more, catering to various industries.
  • Latex-Free: Made from vinyl material, free from latex to minimize allergy risks, making it ideal for sensitive skin.
  • Comfortable Fit: Ergonomically designed to fit the hand perfectly, ensuring comfort and flexibility even during extended use.
  • Reliable Protection: Waterproof, oil-resistant, and dirt-proof, providing a dependable barrier to protect hands from irritants and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.