Zoro Homepage

Light Duty 5-Tier Wire Storage Shelving, 36 x 16 x 72in

  • Mfr # CJ017

  • Zoro # G716499195


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Length
16 in
Capacity
1750 lbs
Height
72 in
Shelf Capacity
350 lbs
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ017
Zoro #
G716499195
UPC #
-
Country of Origin
China

Dimensions

Length
16 in
Height
72 in
Width
36 in

Details

Capacity
1750 lbs
Item
Light Duty 5-Tier Wire Storage Shelving
Shelf Capacity
350 lbs
Color
Black

Description

Keep your space neat and tidy with the Light Duty 5-Tier Wire Storage Shelving, designed for everyday organization in homes, offices, or light commercial environments. Its compact footprint and clean design make it ideal for tight spaces without compromising on storage.


  • Light-duty storage for warehouses, garages and offices.
  • made of high quality metal, which offers a total weight capacity of 1750 lbs (350 lbs per shelf).
  • Wire shelf maximizes airflow, reduces dirt and dust build-up.
  • Holeless and free DIY assembling. The shlef can be combined according personal preference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.