Zoro Homepage

Magnetic Dry Erase Board, 36 X 24 Inches, Silver Aluminium Frame

  • Mfr # WBD003

  • Zoro # G216499299


product price: $34.99
/ea

Key Features

Material
Painted Steel + Aluminum
Color
White/Silver
Overall Height
23.62 in
Dry Erase Width
35.43 in
Depth
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBD003
Zoro #
G216499299
UPC #
-
Country of Origin
China

Dimensions

Overall Height
23.62 in
Dry Erase Width
35.43 in
Depth
35.43 in

Details

Item
Magnetic Dry Erase Board
Material
Painted Steel + Aluminum
Color
White/Silver

Description

Upgrade your workspace with this Magnetic Dry Erase Board, designed for clarity, functionality, and versatility. Its premium surface delivers smooth, ghost-free writing performance while the magnetic backing lets you post notes, charts, and reminders with ease.


  • Writing glides on smoothly and wipes off easily.
  • Doubles as dry erase and magnetic bulletin board.
  • Tough surface, lasts for years. Aluminum frame.
  • Marker, marker tray and mounting hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.