Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Mobile Dry Erase Board, 48 x 36 Inches, Black Aluminium Frame

  • Mfr # WBD001

  • Zoro # G716499270


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Depth
31.5 in
Includes
Bracket
Color
White/Silver
Material
Painted Steel + Aluminum
Dry Erase Width
47.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBD001
Zoro #
G716499270
UPC #
-
Country of Origin
China

Dimensions

Depth
31.5 in
Dry Erase Width
47.42 in
Overall Height
68.9 in

Details

Item
Magnetic Mobile Dry Erase Board
Includes
Bracket
Color
White/Silver
Material
Painted Steel + Aluminum

Description

Stay organized, present ideas, and collaborate effortlessly with this high-quality magnetic mobile dry erase board. Designed for dynamic environments like classrooms, offices, training rooms, and workshops, it delivers both writing convenience and flexibility on the go.


  • Double the writing space with a simple flip of the dry erase board.
  • Aluminum frame and stand with full-length marker tray.
  • Magnetic dry erase board doubles as dry erase and magnetic bulletin board.
  • Easy glide PP swivel casters, 2 locking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.