Zoro Homepage

Micro Foam Nitrile Coated Glove, Gray/Brown, L 3 PK

  • Mfr # WG009-L

  • Zoro # G716499249


product price: $15.99
/pk 3, $5.33/ea

Key Features

Color
Gray/Brown
Thickness
15 gauge
Glove Materials
Nylon/Spandex,Micro Foam Nitrile
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG009-L
Zoro #
G716499249
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 gauge

Details

Item
Micro Foam Nitrile Coated Glove
Color
Gray/Brown
Glove Materials
Nylon/Spandex,Micro Foam Nitrile
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Ideal for tasks requiring dexterity, breathability, and protection.These gloves are engineered for precision and comfort, featuring a micro-foam nitrile coating that provides excellent grip in dry and slightly oily environments. The lightweight, breathable design reduces hand fatigue during extended wear, while maintaining flexibility and tactile sensitivity for detailed work.


  • Micro-foam construction provides ultra cool comfort for all day use.
  • Super abrasion resistant coating provides good dry grip.
  • Maximum visibility. For landscaping and assembly work.
  • Touchscreen compatible.
  • Lightweight nylon liner offers great flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.