Shop 4DOCK
See all product information
Create Account
Mobile Standing Desk, Manual, Black, Steel
- Mfr # WMT1B
- Zoro # G023958569
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Adjustable Shelves
No
Frame Color
Black
Number of Casters/Glides
0
Product Type
Mobile Standing Desk
Locking Casters
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMT1B
- Zoro #
- G023958569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 23 5/8 in
- Overall Depth
- 23 5/8 in
- Minimum Desktop Height
- 29 1/2 in
- Maximum Desktop Height
- 45 3/4 in
Details
- Item
- Mobile Standing Desk
- Adjustable Shelves
- No
- Frame Color
- Black
- Number of Casters/Glides
- 0
- Product Type
- Mobile Standing Desk
- Locking Casters
- Yes
- Desktop Material
- Particle Board
- Weight Capacity
- 55 lb
- Adjustment Mechanism
- Manual
- Number of Shelves
- 0
- Frame Material
- Steel
- Desktop Color
- Black
Description
Mobile Standing Desk, Product Type Mobile Standing Desk, Maximum Desktop Height 45 3/4 in, Minimum Desktop Height 29 1/2 in, Overall Width 23 5/8 in, Overall Depth 23 5/8 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 55 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable, Includes Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.