Modular 44 in. W Metal Workbench Tool Storage Kit with Paper Cutter and Shelf
Mfr # PEG-002
Zoro # G116499382
product price: $258.99
/ea
Free Shipping & Returns
Key Features
For Use With
Rubberwood and Particleboard tabletop
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
PEG-002
Zoro #
G116499382
UPC #
-
Country of Origin
China
Details
For Use With
Rubberwood and Particleboard tabletop
Item
Modular Metal Workbench Tool Storage Kit with Paper Cutter and Shelf
Description
Upgrade your workspace with the 4-Dock Modular 44 in. W Metal Workbench Tool Storage Kit, built for efficiency and durability. This versatile kit includes a shelf that supports up to 44 lbs. and the entire load capacity is 99 lbs.The roll holder is compatible with kraft paper and plastic bubble wrap up to 19.5 in. wide, making it perfect for various packing materials. The set contains two 33 in. upright rails, a 44 in. shelf with dividers, a 44 in. bracket for storage box, a 44 in. roll holder for kraft paper, and a 44 in. paper cutter fixed bracket.
- Entire rack supports up to 99 lbs. ensuring reliability for heavy-duty packing tasks
- Accommodates materials up to 195 in. wide, including kraft paper and plastic bubble wrap, for versatile packaging needs
- Built with high-quality steel for exceptional durability helps organize packing materials, tools, and other essentials to streamline your workflow
- Quick and simple to set up, adaptable to various work environments. Combination of workbench accessories for operation in different scenarios, especially for warehouse packing tasks
Documents & Resources